Zoro Homepage

OEM Branded 2070 psi Electric 1.7 gpm Pressure Washer

  • Mfr # BC383HSB-X

  • Zoro # G715784629


product price: $419.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC383HSB-X
Zoro #
G715784629
UPC #
-
Country of Origin
China

Description

Experience the power of high pressure cleaning using the AR Blue Clean BC383HSB Electric Pressure Washer. Manufactured with a universal motor and a tri-axial wobble plate, this electric pressure washer can produce up to 2070 PSI and 1.7 GPM with only 13 amps, this is the perfect pressure washer to make your outdoors cleaner. Made on a sleek black frame with blue accents, this unit is the right balance of style and performance. The included accessories are best in class featuring a bayonet connect trigger gun, as well as the bayonet lance with quick connect outlet to ensure convenience for all our outdoor cleaning needs. The 20 foot M22 super soft high pressure hose easily connects to your trigger gun cutting out lengthy setup. Power wash through dirt and grime with ease using the 34 ounce quick connect foam cannon which can cover large surface areas with your desired cleaning soap, and rinse away your detergent using the direct power of the 15 degree spray nozzle, perfect for all general cleaning on cars, sidings, & more. When you need more direct power switch to the quick connect turbo nozzle, this nozzle is an oscillating pinpoint jet nozzle. Assembly is a breeze and can be built with basic hand tools. This small pressure washer is made for mobility, this pressure washer weighs in at only 24 lbs and is built on an adjustable two wheel trolley offering maximum maneuverability from cleaning job to cleaning job. This cart design also features ample on board storage options for your pressure washer accessories. This two wheel trolley offers a telescopic handle that allows users the ability to control their handle height. Protected with a Total Stop System that halts power to your unit and a two year limited warranty you never have to worry about the life of your pressure washer. The BC383HSB is not a hot water pressure washer, this will fit perfectly with your home garden hose spigot. Trust the power of the AR Blue Clean BC383HSB and clean with confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.