Zoro Homepage

Pressure Switch, 4060 psi, 3/8 in. NPT

  • Mfr # PS6038

  • Zoro # G8626441


product price: $42.55
/ea

Key Features

Inlet
3/8 in NPT
Material
Brass/Plastic/Stainless Steel
Max. Pressure
4,060 psi
Includes
Manual, Switch Assembly
Max. Fluid Temp.
167 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS6038
Zoro #
G8626441
UPC #
-
Country of Origin
Italy

Dimensions

Dimensions
3-13/64 in L x 1 in W x 3-1/2 in H
Overall Length
3 3/16 in
Overall Diameter
1 1/2 in
Overall Width
1 in
Overall Height
3 1/2 in

Details

Item
Pressure Switch
Inlet
3/8 in NPT
Material
Brass/Plastic/Stainless Steel
Max. Pressure
4,060 psi
Includes
Manual, Switch Assembly
Max. Fluid Temp.
167 Degrees F
For Use With
High Pressure Pumps
Operating Pressure - Maximum
4,060 psi
Product Type
Pressure Switch
Compatible Brand
AR North America

Description

Pressure Switch, Max. Fluid Temp. 167 Degrees F, Max. Pressure 4,060 psi, For Use With High Pressure Pumps, Inlet 3/8 in NPT, Dimensions 3-13/64 in L x 1 in W x 3-1/2 in H, Material Brass/Plastic/Stainless Steel, Includes Manual, Switch Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.