Zoro Homepage

Swivel, Brass, 4500 psi

  • Mfr # SW703

  • Zoro # G9040647


product price: $22.65
/ea

Key Features

Inlet
3/8 in NPT
Material
Brass
Max. Pressure
4,500 psi
Max. Fluid Temp.
302 Degrees F
Dimensions
2" L x 1-7/64" dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW703
Zoro #
G9040647
UPC #
-
Country of Origin
Italy

Dimensions

Dimensions
2" L x 1-7/64" dia.

Details

Item
Swivel
Inlet
3/8 in NPT
Material
Brass
Max. Pressure
4,500 psi
Max. Fluid Temp.
302 Degrees F
Max. Flow
8 gpm
For Use With
High Pressure Pumps
Includes
Swivel

Description

Swivel, Inlet 3/8 in NPT, Material Brass, Max. Pressure 4,500 psi, Max. Fluid Temp. 302 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.