4000 PSI Turbo Nozzle with 194 Max Degree Temp. and 2.7 Nozzle Size - Grey

  • Mfr # TPL027

  • Zoro # G515961947


product price: $77.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPL027
Zoro #
G515961947
UPC #
851243099005
Country of Origin
China

Description

Light weight long lasting TPL Turbo Nozzle.Released by AR North America in 2012 is a completely new design engineered for long life and excellent performance.Rated for up to 4 000 PSI.It features a solid ceramic rotor in the heart of the turbo body and will handle water up to 194 F.It is shrouded in a resilient rubber housing protector.-Offers 0 Impact but with a 25 pattern.-Testing has shown this nozzle to offer superior longevity to other rotating nozzles on the market.Specifications: -Nozzle Size #2.7 Gray.-Solid ceramic rotor.-Durable rubber housing cover.-Brass body.-Max PSI: 4 000.-Max Temp.: 194 F.-Inlet: 1/4in Female.-Note: All rotating nozzles should be started pointing downward.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.