Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AR North America BIT-KIT 30 in. L Spray Gun Wand Hose Kit

  • Mfr # BIT-KIT

  • Zoro # G404171860


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIT-KIT
Zoro #
G404171860
UPC #
851243371033
Country of Origin
China

Description

  • Item: Spray Gun/Wand/Hose Kit.
  • Max. Pressure (PSI): 3000.
  • Max. Flow GPM: 5.5.
  • Max. Fluid Temp(F): 140.
  • Lance Length: 30.
  • Inlet Port : M22mm.
  • Hose: 1/4" x 25 ft.
  • Includes: Sspray Gun, 18" Wand, Adjustable Nozzle, 1/4" x 25 ft. Hose.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.