Shop A.R. NORTH AMERICA
See all product information
Create Account
Flange Kit
Mfr # AR1588
Zoro # G823390439
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.88 in
Overall Width
8.86 in
Product Type
Bell Housing and Flexible Coupling Set
Overall Height
8.86 in
Compatible with Brand
AR North America
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR1588
- Zoro #
- G823390439
- UPC #
- 192216158122
- Country of Origin
- Italy
Dimensions
- Overall Length
- 4.88 in
- Overall Width
- 8.86 in
- Overall Height
- 8.86 in
- Wire Rope Length
- 4.88 in
Details
- Product Type
- Bell Housing and Flexible Coupling Set
- Compatible with Brand
- AR North America
- Item
- Flange Kit
- Body Material
- Aluminum
Description
Flange Kit, Body Material Aluminum, Compatible with Brand AR North America, Discharge Pressure (Maximum) Not Applicable, Flow Rate (Maximum) Not Applicable, Flow Rate (Minimum) Not Applicable, Overall Height 8.86 in, Product Type Bell Housing and Flexible Coupling Set, Overall Length 4.88 in, Overall Width 8.86 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.