Shop A.R. NORTH AMERICA
See all product information
Create Account
Flange Kit
Mfr # AR1589
Zoro # G723389663
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Overall Width
8.86 in
Product Type
Bell Housing and Flexible Coupling Set
Compatible with Brand
AR North America
Overall Length
4.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR1589
- Zoro #
- G723389663
- UPC #
- 192216158139
- Country of Origin
- Italy
Dimensions
- Overall Width
- 8.86 in
- Overall Length
- 4.88 in
- Overall Height
- 8.86 in
- Wire Rope Length
- 4.88 in
Details
- Body Material
- Aluminum
- Product Type
- Bell Housing and Flexible Coupling Set
- Compatible with Brand
- AR North America
- Item
- Flange Kit
Description
Flange Kit, Body Material Aluminum, Compatible with Brand AR North America, Discharge Pressure (Maximum) Not Applicable, Flow Rate (Maximum) Not Applicable, Flow Rate (Minimum) Not Applicable, Overall Height 8.86 in, Product Type Bell Housing and Flexible Coupling Set, Overall Length 4.88 in, Overall Width 8.86 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.