Shop A.R. NORTH AMERICA
See all product information
Create Account
Gear Box
Mfr # AR1697
Zoro # G823390514
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Product Type
Gear Box
Overall Height
6.42 in
Overall Width
4.47 in
Body Material
Aluminum
Overall Length
7.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR1697
- Zoro #
- G823390514
- UPC #
- 192216158115
- Country of Origin
- Italy
Dimensions
- Overall Height
- 6.42 in
- Overall Width
- 4.47 in
- Overall Length
- 7.68 in
- Wire Rope Length
- 7.68 in
Details
- Item
- Gear Box
- Product Type
- Gear Box
- Body Material
- Aluminum
- Compatible with Brand
- AR North America
Description
Gear Box, Body Material Aluminum, Compatible with Brand AR North America, Discharge Pressure (Maximum) Not Applicable, Flow Rate (Maximum) Not Applicable, Flow Rate (Minimum) Not Applicable, Overall Height 6.42 in, Product Type Gear Box, Overall Length 7.68 in, Overall Width 4.47 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.