Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit RMV25G30D-EZ, w/Manual

  • Mfr # RMV25G30D-EZ-PKG

  • Zoro # G9758360


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Product Type
Pump Kit
Lubrication
Oil Bath
Motor Speed - Maximum
3,400 RPM
Flow - Maximum
2.5 gpm
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMV25G30D-EZ-PKG
Zoro #
G9758360
UPC #
192216944626
Country of Origin
China

Dimensions

Shaft Outer Diameter
3/4 in
Intake Connection Size
3/4 in
Discharge Connection Size
22 mm

Details

Item
Pressure Plunger Pump
Product Type
Pump Kit
Lubrication
Oil Bath
Motor Speed - Maximum
3,400 RPM
Flow - Maximum
2.5 gpm
Bearing Type
Ball
Operating Pressure - Maximum
3,000 psi
Seal Material
Buna-N
Discharge Connection Type
NPT
Pump Head Material
Forged Brass
Flange Type
Gas Engine
Motor Speed (Maximum)
3,400 RPM
Plunger Material
Stainless Steel
Intake Connection Type
Garden Hose
Power Source
Gasoline Engine
Required Gasoline Engine Horsepower (Maximum)
6 4/5 hp
Piston Design
Axial
Required Electric Motor Horsepower (Maximum)
5 1/10 hp
Operating Pressure (Maximum)
3,000 psi
Shaft Type
Hollow
Flow Rate (Maximum)
2.5 gpm
Drive Type
Direct-Mount
Discharge Pressure (Maximum)
3,000 psi
Number of Pistons
3

Description

Pressure Plunger Pump, Discharge Connection Size 22 mm, Discharge Connection Type NPT, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 2.5 gpm, Intake Connection Size 3/4 in, Intake Connection Type Garden Hose, Motor Speed (Maximum) 3,400 RPM, Piston Design Axial, Pump Head Material Forged Brass, Plunger Material Stainless Steel, Required Electric Motor Horsepower (Maximum) 5 1/10 hp, Required Gasoline Engine Horsepower (Maximum) 6 4/5 hp, Lubrication Oil Bath

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.