Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lance, 1/4NPTx22MMM 18" Bent

  • Mfr # 1001.1009.00

  • Zoro # G9759989


product price: $18.35
/ea

Key Features

Product Type
Lance,1/4NPTx22MMM 18" Bent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001.1009.00
Zoro #
G9759989
UPC #
-
Country of Origin
Italy

Details

Item
Lance,1/4NPTx22MMM 18" Bent
Product Type
Lance,1/4NPTx22MMM 18" Bent

Description

Lance,1/4NPTx22MMM 18 In. Bent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.