Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # RCA35G16E-F8

  • Zoro # G323390427


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Pump Head Material
Forged Brass
Number of Plungers
3
Discharge Pressure (Maximum)
1,600 psi
Pumping Element Layout
Inline
Connecting Rod Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RCA35G16E-F8
Zoro #
G323390427
UPC #
192216157941
Country of Origin
Italy

Dimensions

Inlet Diameter
1/2 in
Shaft Outer Diameter
5/8 in
For Electric Motor Frame Size
56C
Discharge Diameter
3/8 in

Details

Pump Head Material
Forged Brass
Number of Plungers
3
Discharge Pressure (Maximum)
1,600 psi
Pumping Element Layout
Inline
Connecting Rod Material
Aluminum
Required Electric Motor Horsepower (Maximum)
3 4/5 hp
Required Gasoline Engine Horsepower (Maximum)
5 9/10 hp
Shaft Type
Hollow
Shaft Seal Material
Buna-N
Plunger Material
Ceramic
Item
Pressure Plunger Pump
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Motor Speed (Maximum)
1,750 RPM
Media Temperature - Maximum
140 Degrees F
Series
RC Series
Operating Pressure (Maximum)
1,600 psi
Flow Rate (Maximum)
3.5 gpm
Drive Shaft Connection Type
Keyed
Engine Shaft Orientation
Horizontal
Lubrication
Oil Bath
Rated Speed
1,750 RPM
Manifold Material
Forged Brass
Power Source
Electric Motor
Power Source - TS Only
Electric Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 1,600 psi, Flow Rate (Maximum) 3.5 gpm, Motor Speed (Maximum) 1,750 RPM, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 3 4/5 hp, Required Gasoline Engine Horsepower (Maximum) 5 9/10 hp, Lubrication Oil Bath, Shaft Outer Diameter 5/8 in, Shaft Type Hollow, Operating Pressure (Maximum) 1,600 psi, Power Source Electric Motor, Connecting Rod Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.