Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # XMA4G20E-F33

  • Zoro # G423389529


product price: 
$
444.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (Maximum)
2,000 psi
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Series
178 (XMA) Series
Pump Head Material
Forged Brass
Inlet Diameter
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XMA4G20E-F33
Zoro #
G423389529
UPC #
192216157958
Country of Origin
Italy

Dimensions

Inlet Diameter
1/2 in
For Electric Motor Frame Size
56C
Discharge Diameter
3/8 in
Shaft Outer Diameter
24 mm

Details

Operating Pressure (Maximum)
2,000 psi
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Series
178 (XMA) Series
Pump Head Material
Forged Brass
Lubrication
Oil Bath
Media Temperature - Maximum
140 Degrees F
Connecting Rod Material
Aluminum
Item
Pressure Plunger Pump
Discharge Pressure (Maximum)
2,000 psi
Rated Speed
1,750 RPM
Power Source
Electric Motor
Flow Rate (Maximum)
4 gpm
Drive Shaft Connection Type
Keyed
Number of Plungers
3
Engine Shaft Orientation
Horizontal
Required Gasoline Engine Horsepower (Maximum)
8 3/5 hp
Shaft Type
Solid
Plunger Material
Ceramic
Shaft Seal Material
Buna-N
Manifold Material
Forged Brass
Motor Speed (Maximum)
1,750 RPM
Required Electric Motor Horsepower (Maximum)
5 1/2 hp
Pumping Element Layout
Inline
Power Source - TS Only
Electric Motor
Power Source - old
Electric Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 2,000 psi, Flow Rate (Maximum) 4 gpm, Motor Speed (Maximum) 1,750 RPM, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 5 1/2 hp, Required Gasoline Engine Horsepower (Maximum) 8 3/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm, Shaft Type Solid, Operating Pressure (Maximum) 2,000 psi, Power Source Electric Motor, Connecting Rod Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.