Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 4/3000 1750RPM

  • Mfr # 21062

  • Zoro # G9774646


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10.37 in
Discharge Pressure (Maximum)
3,000 psi
Overall Width
8.36 in
Intake Connection Type
FNPT
Motor Speed (Maximum)
1,750 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21062
Zoro #
G9774646
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
10.37 in
Overall Width
8.36 in
Shaft Outer Diameter
1 1/8 in
Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Discharge Connection Size
3/8 in
Overall Height
6.77 in

Details

Item
Pressure Plunger Pump
Discharge Pressure (Maximum)
3,000 psi
Intake Connection Type
FNPT
Motor Speed (Maximum)
1,750 RPM
Plunger Material
Ceramic
Pump Head Material
Nickel Plated Brass
Power Source
Electric Motor
Shaft Type
Hollow
Operating Pressure (Maximum)
3,000 psi
Required Electric Motor Horsepower (Maximum)
8 1/5 hp
Series Family
RKA
Connecting Rod Material
Bronze
Flow Rate (Maximum)
4 gpm
Flange Type
NEMA 182-184
Media Temperature (Maximum)
140 Degrees F
Lubrication
Oil Bath
Piston Design
Triplex
Drive Type
Direct-Mount
Wetted Material
Brass
Number of Pistons
3
Required Gasoline Engine Horsepower (Maximum)
10 9/10 hp
Discharge Connection Type
NPT

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 4 gpm, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Nickel Plated Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 8 1/5 hp, Required Gasoline Engine Horsepower (Maximum) 10 9/10 hp, Lubrication Oil Bath

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.