Zoro Homepage

Pump, 4/3000 1750RPM

  • Mfr # 21328

  • Zoro # G9774637


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10.37 in
Intake Connection Size
1/2 in
Shaft Outer Diameter
1 1/8 in
Discharge Connection Type
NPT
Number of Pistons
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21328
Zoro #
G9774637
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
10.37 in
Intake Connection Size
1/2 in
Shaft Outer Diameter
1 1/8 in
Overall Width
8.36 in
Overall Height
6.77 in
Manufacturers Warranty Length
5 yr
Discharge Connection Size
3/8 in

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 4 gpm, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 8 1/5 hp, Required Gasoline Engine Horsepower (Maximum) 10 9/10 hp, Lubrication Oil Bath, Shaft Outer Diameter 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.