Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Plunger Pump, 4 3/10 hp, NPT, Aluminum

  • Mfr # RCA25G25N-PKG

  • Zoro # G310474499


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Manifold Material
Forged Brass
Lubrication
Oil Bath
Bearing Type
Needle Roller
Power Source
Engine
Discharge Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCA25G25N-PKG
Zoro #
G310474499
UPC #
192216234376
Country of Origin
Italy

Dimensions

Intake Connection Size
1/2 in
Discharge Connection Size
3/8 in
Shaft Outer Diameter
15/16 in

Details

Item
Pressure Plunger Pump
Manifold Material
Forged Brass
Lubrication
Oil Bath
Bearing Type
Needle Roller
Power Source
Engine
Discharge Connection Type
NPT
Operating Pressure (Maximum)
2,500 psi
Flow Rate (Maximum)
2.5 gpm
Piston Design
Triplex
Shaft Type
Solid
Connecting Rod Material
Aluminum
Flange Type
Horizontal Gas Engine
Pump Head Material
Forged Brass
Number of Pistons
3
Crankshaft Material
Forged Steel
Motor Speed (Maximum)
1,750 RPM
Plunger Material
Ceramic
Discharge Pressure (Maximum)
2,500 psi
Required Gasoline Engine Horsepower (Maximum)
5 7/10 hp
Required Electric Motor Horsepower (Maximum)
4 3/10 hp
Intake Connection Type
FNPT
Drive Type
Belt-Drive

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 2,500 psi, Flow Rate (Maximum) 2.5 gpm, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 4 3/10 hp, Required Gasoline Engine Horsepower (Maximum) 5 7/10 hp, Lubrication Oil Bath, Shaft Outer Diameter 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.