Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 24 mm, Solid, 1,750 RPM

  • Mfr # RRA4G40HN-PKG

  • Zoro # G110474491


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
4 gpm
Motor Speed (Maximum)
1,750 RPM
Shaft Outer Diameter
24 mm
Shaft Type
Solid
Operating Pressure (Maximum)
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RRA4G40HN-PKG
Zoro #
G110474491
UPC #
192216249448
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
24 mm

Details

Item
Pump
Flow Rate (Maximum)
4 gpm
Motor Speed (Maximum)
1,750 RPM
Shaft Type
Solid
Operating Pressure (Maximum)
4,000 psi

Description

Pump, Flow Rate (Maximum) 4 gpm, Motor Speed (Maximum) 1,750 RPM, Shaft Outer Diameter 24 mm, Shaft Type Solid, Operating Pressure (Maximum) 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.