Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Plunger Pump, Horizontal Gas Engine, 3/8 in, 1/2 in

  • Mfr # RRV4G40HD-F24-PKG

  • Zoro # G710474501


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Oil Bath
Intake Connection Type
FNPT
Pump Head Material
Nickel Plated Brass
Shaft Type
Hollow
Intake Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRV4G40HD-F24-PKG
Zoro #
G710474501
UPC #
192216249363
Country of Origin
Italy

Dimensions

Intake Connection Size
1/2 in
Discharge Connection Size
3/8 in
Shaft Outer Diameter
1 in

Details

Item
Pressure Plunger Pump
Lubrication
Oil Bath
Intake Connection Type
FNPT
Pump Head Material
Nickel Plated Brass
Shaft Type
Hollow
Drive Type
Direct-Mount
Required Gasoline Engine Horsepower (Maximum)
14 3/5 hp
Discharge Connection Type
NPT
Operating Pressure (Maximum)
4,000 psi
Discharge Pressure (Maximum)
4,000 psi
Plunger Material
Ceramic
Number of Pistons
3
Piston Design
Triplex
Power Source
Gasoline Engine
Required Electric Motor Horsepower (Maximum)
11 hp
Flow Rate (Maximum)
4 gpm
Motor Speed (Maximum)
3,400 RPM
Flange Type
Horizontal Gas Engine

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 4,000 psi, Flow Rate (Maximum) 4 gpm, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 3,400 RPM, Piston Design Triplex, Pump Head Material Nickel Plated Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 11 hp, Required Gasoline Engine Horsepower (Maximum) 14 3/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.