PumpSkid, Cold, 1800psi, 0.5V, 50hp, 40gpm

  • Mfr # ARRTD160-50HPSKID

  • Zoro # G011854804


product price:  $24,439.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Pump Drive
Direct
Detergent Injection System
No
Voltage
0.5 V
Usable Hours per Week
120 hr
Flow Rate
40 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARRTD160-50HPSKID
Zoro #
G011854804
UPC #
192216001138
Country of Origin
Italy

Details

Pump Drive
Direct
Detergent Injection System
No
Item
Pump Skid
Voltage
0.5 V
Usable Hours per Week
120 hr
Flow Rate
40 gpm
Phase
Three-Phase
Pump Type
Triplex
Water Type
Cold
Product Type
Pressure Washer
Duty Rating
Heavy Duty
Estimated Pump Life
50 hr
Horsepower
50 hp
Flow - Maximum
40 gpm
Style
Skid Mount
Frame Material
Metal
Operating Pressure - Maximum
1,800 psi

Description

PumpSkid,Cold,1800psi,0.5V,50hp,40gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.