PumpSkid, Cold, 2800psi, 0.5V, 40hp, 20.5gpm

  • Mfr # ARRTX70-40HPSKID

  • Zoro # G811854783


product price:  $12,129.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three-Phase
Pump Drive
Direct
Usable Hours per Week
120 hr
Detergent Injection System
No
Flow Rate
20.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARRTX70-40HPSKID
Zoro #
G811854783
UPC #
192216001121
Country of Origin
Italy

Details

Phase
Three-Phase
Item
Pump Skid
Pump Drive
Direct
Usable Hours per Week
120 hr
Detergent Injection System
No
Flow Rate
20.5 gpm
Voltage
0.5 V
Pump Type
Triplex
Frame Material
Metal
Horsepower
40 hp
Product Type
Pressure Washer
Style
Skid Mount
Estimated Pump Life
50 hr
Water Type
Cold
Flow - Maximum
20.5 gpm
Duty Rating
Heavy Duty
Operating Pressure - Maximum
2,800 psi

Description

PumpSkid,Cold,2800psi,0.5V,40hp,20.5gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.