Zoro Homepage

Quick Coupler

  • Mfr # AL-PLUG1/4BSS

  • Zoro # G512192092


product price: $5.59
/ea

Key Features

Inlet
1/4 in (F)NPT
Outlet
1/4" (M)QC Plug
Material
Stainless Steel
Max. Pressure
4,000 psi
Max. Fluid Temp.
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-PLUG1/4BSS
Zoro #
G512192092
UPC #
192216001213
Country of Origin
China

Details

Item
Quick-Connect Plug
Inlet
1/4 in (F)NPT
Outlet
1/4" (M)QC Plug
Material
Stainless Steel
Max. Pressure
4,000 psi
Max. Fluid Temp.
300 Degrees F

Description

Quick-Connect Plug, Inlet 1/4 in (F)NPT, Outlet 1/4 In. (M)QC Plug, Material Stainless Steel, Max. Pressure 4,000 psi, Max. Fluid Temp. 300 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.