Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RSV, Pump Package Boxed

  • Mfr # RSV3G30-PKG

  • Zoro # G9776448


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct-Mount
Required Electric Motor Horsepower (Maximum)
6 1/5 hp
Piston Design
Triplex
Intake Connection Size
3/8 in
Flange Type
Gas Engine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSV3G30-PKG
Zoro #
G9776448
UPC #
-
Country of Origin
Italy

Dimensions

Intake Connection Size
3/8 in
Manufacturers Warranty Length
5 yr
Discharge Connection Size
3/8 in
Shaft Outer Diameter
1 in

Details

Item
Pressure Plunger Pump
Drive Type
Direct-Mount
Required Electric Motor Horsepower (Maximum)
6 1/5 hp
Piston Design
Triplex
Flange Type
Gas Engine
Flow Rate (Maximum)
3 gpm
Connecting Rod Material
Aluminum
Number of Pistons
3
Wetted Material
Brass
Lubrication
Oil Bath
Shaft Type
Hollow
Required Gasoline Engine Horsepower (Maximum)
8 1/5 hp
Media Temperature (Maximum)
140 Degrees F
Discharge Connection Type
NPT
Plunger Material
Ceramic
Power Source
Gasoline Engine
Discharge Pressure (Maximum)
3,000 psi
Operating Pressure (Maximum)
3,000 psi
Series Family
RSV
Motor Speed (Maximum)
3,400 RPM
Pump Head Material
Forged Brass
Intake Connection Type
FNPT

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 3 gpm, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Motor Speed (Maximum) 3,400 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 6 1/5 hp, Required Gasoline Engine Horsepower (Maximum) 8 1/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.