Shop A.R. NORTH AMERICA
See all product information
Create Account
Sheet Metal Screw, #8 x 5/16 in, Pan Head Phillips Drive
- Mfr # 8X62PPT-TR
- Zoro # G9777796
product price:Â
$
0.27
/ea
Sold in multiples of 36 for
$9.72
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8X62PPT-TR
- Zoro #
- G9777796
- UPC #
- -
- Country of Origin
- Italy
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 5/16 in
Description
Screw,8x5/16,Phillips Pan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.