Zoro Homepage

Spray Glide Pressure Washer Accessory

  • Mfr # SPRAYGLIDE

  • Zoro # G615961960


product price: $71.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRAYGLIDE
Zoro #
G615961960
UPC #
6278430563331
Country of Origin
China

Description

SprayGlide Pressure-Washer-Roller was created for use with any pressure washer wand this new tool maintains ideal spray height and provides improved control for more uniform results and a safer experience. It saves time and water required providing a more efficient environmentally friendly task. The patent pending product also reduces streaky results aiding the preparation for deck stains and sealants. SprayGlide has a universal hook and loop attachment system to fit any pressure washer wand or extension. Its nylon body stainless steel axle and solid soft rubber wheel is both durable and lightweight. Made with recyclable material it simplifies the process of pressure washing decks driveways walkways roofs and siding. -Compatible with Gas or Electric pressure washer wands and telescopic extensions. -Protects surface from damage - maintains proper spray distance. -Eliminates inconsistent streaky results. -Prevents muscular distress on back and shoulders. -Fastens securely to all standard pressure washer spray wands and telescoping extensions. -Increases safety - spray points away from operator. -Saves time and water. Specifications: -Connection Size 1/2 3/4 Universal. -8 Color: Black. -Packaging Type: Clamshell 6.5inx 2.5inx 17in. -Material: Nylon body stainless steel axle. -Wheel Type: Solid Soft rubber spherical - chemical resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.