Zoro Homepage

Spray Gun with 14"L Lance

  • Mfr # MV925-MV70

  • Zoro # G502710664


product price: $42.45
/ea

Key Features

Length
20
Max. Siphon Height
2
Outside Diameter
1.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV925-MV70
Zoro #
G502710664
UPC #
851243171107
Country of Origin
Italy

Dimensions

Length
20
Max. Siphon Height
2
Outside Diameter
1.86

Description

This medium-duty, rear entry trigger spray gun has a 14"L lance that handles up to 3,625 psi and is insulated for added strength and protection. Spray gun features automatic trigger shut off and lock, stainless steel and brass internals, plus Buna-N and PTFE seals. Maximum flow of 6.6 gpm and maximum fluid temperature of 140°F. 3/8" (female) NPT inlet and 1mm and 22mm twist coupler NPT outlet. Requires wand extension. NOTE: Wand extension and nozzles not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.