Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unloader, Brass, 42.3 gpm

  • Mfr # VHP18/160

  • Zoro # G911944049


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Wetted Materials
Brass, Buna-N, Stainless Steel
Application
High Pressure Pump
Overall Height
7 3/16 in
Body Material
Brass
Bypass Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHP18/160
Zoro #
G911944049
UPC #
192216001145
Country of Origin
Italy

Dimensions

Overall Height
7 3/16 in
Bypass Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Unloader
Wetted Materials
Brass, Buna-N, Stainless Steel
Application
High Pressure Pump
Body Material
Brass
Bypass Connection Gender
Female
Operating Pressure - Maximum
2,610 psi
Flow Rate - Maximum
42.3 gpm
Outlet Connection Gender
Female
Fluid Temperature - Maximum
194 Degrees F
Operating Pressure - Minimum
1,000 psi
Flow Rate - Minimum
2.1 gpm
For Media
Water
Outlet Connection Type
BSPP
Bypass Connection Type
BSPP
ASME Section Code
Non-Code

Description

Unloader

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.