Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unloader, Brass, 66 gpm

  • Mfr # VHP31/250-310

  • Zoro # G211944084


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 5/16 in
Body Material
Brass
Wetted Materials
Brass, Buna-N, Stainless Steel
Application
High Pressure Pump
Bypass Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHP31/250-310
Zoro #
G211944084
UPC #
192216000957
Country of Origin
Italy

Dimensions

Overall Height
8 5/16 in
Bypass Connection Size
1 in
Outlet Connection Size
1 in

Details

Item
Unloader
Body Material
Brass
Wetted Materials
Brass, Buna-N, Stainless Steel
Application
High Pressure Pump
Bypass Connection Gender
Female
Operating Pressure - Maximum
4,060 psi
Flow Rate - Maximum
66 gpm
Fluid Temperature - Maximum
194 Degrees F
Outlet Connection Gender
Female
Flow Rate - Minimum
3.3 gpm
Operating Pressure - Minimum
1,000 psi
Outlet Connection Type
BSPP
For Media
Water
ASME Section Code
Non-Code
Bypass Connection Type
BSPP

Description

Unloader

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.