Valve, Ball 3/4" 5800psi
Mfr # GE2NNT44011A000
Zoro # G9783999
product price: $78.59
/ea
Free Shipping & Returns
Key Features
Product Type
Valve,Ball 3/4" 5800psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE2NNT44011A000
Zoro #
G9783999
UPC #
-
Country of Origin
Italy
Details
Item
Valve,Ball 3/4 in 5800 psi
Product Type
Valve,Ball 3/4" 5800psi
Description
Valve,Ball 3/4" 5800psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.