Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Seal Kit, 18mm

  • Mfr # AR1857

  • Zoro # G1629857


product price: $97.16
/ea
Free Shipping & Returns

Key Features

Material
Buna
Fits Brand
Annovi Reverberi
Product Type
Water Seal Kit
Compatible Brand
Annovi Reverberi
Overall Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR1857
Zoro #
G1629857
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
18 mm

Details

Item
Water Seal Kit
Material
Buna
Fits Brand
Annovi Reverberi
Product Type
Water Seal Kit
Compatible Brand
Annovi Reverberi
Compatible Manufacturer Model Number
RK11.14N, RK11.20HN, RK13.12N, RK13.20HN, RK14.16N, RK15.15N, RK15.20HN, RK15.28HN, RK18.20HN, RK18.28H, RK21.20HN, RKA3.5G25N, RKA3.5G30N, RKA3.5G40HN, RKA4.5G17N, RKA4.5G25HN, RKA4.5G35HN, RKA4G20N, RKA4G30HN, RKA4G30N, RKA4G35N, RKA4G40HN, RKA5.5G13N, RKA5.5G20HN, RKA5.5G30HN

Description

Water Seal Kit, Material Buna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.