Shop AR SHELVING
See all product information
Create Account
All Road / Outdoor shelving 71 in. H X 29.5 in. W X 20 in. D Steel Shelving Unit
- Mfr # 8586002704358
- Zoro # G816112222
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
29.5 in
Overall Depth
20 in
Overall Height
71 in
Shelving Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8586002704358
- Zoro #
- G816112222
- UPC #
- -
- Country of Origin
- Slovakia
Dimensions
- Overall Width
- 29.5 in
- Overall Depth
- 20 in
- Overall Height
- 71 in
Details
- Item
- Shelving Unit
- Color
- Gray
- Shelving Material
- Steel
Description
The All Road Shelving Unit is designed for maximum durability and strength, making it an ideal choice for both indoor and outdoor use. Crafted from advanced Magnelis steel alloy and equipped with recycled polypropylene trails, it offers an ecofriendly yet robust storage solution. Its special UV treatment ensures resistance to sun damage, keeping the shelving unit in top condition for years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.