Zoro Homepage

120 deg End Fitting -8 AN Hose; Black

  • Mfr # AR740152

  • Zoro # G704061519


product price: $36.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR740152
Zoro #
G704061519
UPC #
723902802342
Country of Origin
China

Description

Rhp fittings are cut from 6061 t-6 aluminum on our cnc machine turning centers. As a result, rhp fittings provide superior thread strength and smooth assembly. Rhp’sdesigned hose nipples enable a quick, easy and consistent hose assembly. Our double viton o-ring seals provide leak free performance when used with a wide range of racing fuels and fluids. Rhp’s exclusive hand polishing, color consistent anodizing and unique pressure testing adds the final touch of quality and protection that professional engine builders have come to expect from performance. Rhp swivel seal hose ends are engineered for use with rhp series 200, 205, 230 and 235 hoses.

Features
  • Swivel seal hose end
  • Superior thread strength and smooth assembly
  • Designed hose nipples enable a quick, easy and consistent hose assembly
  • Double viton o-ring seals provide leak free performance when used with a wide range of racing fuels and fluids
Specifications
  • Color: Black
  • Finish: Anodized
  • Material: Aluminum
  • Fitting Style: Elbow
  • Size: -8 AN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.