This item is Discontinued.

Araba Vector 721073312N 20 x 10 in. 5 x 127 mm Burst Series Matte Black Wheels with Machined Accents; Large AR1589393

721073312N 20 x 10 in. 5 x 127 mm Burst Series Matte Black Wheels with Machined Accents; Large (Discontinued)

  • Mfr # AR1589393
  • Zoro # G804064731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR1589393
Zoro #
G804064731
UPC #
780997837369
Country of Origin
China

Description

Features
  • Lightweight, aluminum construction reduces weight
  • High-offset brake clearance is great for trucks & SUVs
  • State-of-the-art low-pressure-casting technology
Specifications
  • Color: Matte Black
  • Bolt Patern: 5 x 127 mm
  • Back Space: 5"
  • Size: 20 x 10 in. & Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.