Zoro Homepage

9.5 in. H91-2Z H9Z Hookout Hook

  • Mfr # AR833954

  • Zoro # G203703590


product price: $27.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR833954
Zoro #
G203703590
UPC #
753153406648
Country of Origin
China

Description

Features
  • Easily removes hooks
  • Lures & delicate flies from the mouth of any fish
  • Simple, safe & effective to use
  • Won't harm fish
  • Simply squeeze the spring loaded trigger to grip hook or lure
  • Serrated gripping teeth clamps
  • Holds & removes hook
Specifications
  • Size: 9.5"
  • Weight: 4.2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.