Zoro Homepage

Male -8 AN to 0.5 in. NPT Male Adapter, Blue

  • Mfr # AR359375

  • Zoro # G115767192


product price: $37.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR359375
Zoro #
G115767192
UPC #
661541737536
Country of Origin
China

Description

This product is made of high-quality materials. Designed using state-of-the-art technology. Features -Expertly made from premium materials -Built to match your exact requirements Specifications - Color: Blue - Finish: Anodized - Material: Aluminum - Fitting Angle: 90 Degree - Fitting Type: Elbow - Size: -8 AN - Thread Size: 0.5in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.