Zoro Homepage

Cricket Maxx 1.0 Electronic Dartboard and Cabinet

  • Mfr # CMX1000

  • Zoro # G213313949


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
2.3 in
Length
39.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMX1000
Zoro #
G213313949
UPC #
719981714676
Country of Origin
China

Dimensions

Width
2.3 in
Length
39.2 in

Details

Color
Black

Description

The Arachnid Cricket Maxx 1.0 Electronic Dartboard Cabinet Set features a 13.5'' target area, 34 games, and 183 level variations 4 cricket games for up to eight players. The large door mounted backlit X/O cricket display is in the popular pub style format. Solo play allows for practice and optional heckler feature that mocks bad darts and applauds good scores adds a level of fun. The Cricket Maxx Cabinet Set includes built-in dart holders and two sets of soft-tip darts. The integrated wood door cabinet doors make it a perfect fit for the game room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.