Zoro Homepage

Cricket Pro 650 Electronic Dartboard

  • Mfr # E650ARA-2

  • Zoro # G913313928


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E650ARA-2
Zoro #
G913313928
UPC #
719981669440
Country of Origin
China

Dimensions

Width
2 in
Length
21 in

Description

The Arachnid Cricket Pro 650 features a regulation size 15.5-inch target area for tournament-style play. The classic red, black and yellow of the target area are trademarked tournament colors for a classic look that you can only get from Arachnid! The Cricket Pro includes 24 games with 132 variations five cricket games for up to eight players. Establish player handicaps so beginner and advanced players can play competitively against each other. The computer calls out when it's the next player's turn to keep the game moving. Arachnid's exclusive NylonTough Segments are proven to offer outstanding durability through years of abuse and exceptional playability by maintaining its shape over time. Also, NylonTough Segments are proven to play quieter than traditional materials. Micro Thin Segment Dividers increase the scoring potential of the board by reducing the occurrence of bounce-outs. With improved player performance and fewer frustrating bounce-outs, the Cricket Pro 650 offers the best playing experience. This set includes six soft tip darts, extra dart tips, AC adapter, mounting hardware, game instructions, and operating manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.