Zoro Homepage

Cricket Pro 750 Electronic Dartboard

  • Mfr # E750ARA

  • Zoro # G713313920


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
2 in
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E750ARA
Zoro #
G713313920
UPC #
719981669433
Country of Origin
China

Dimensions

Width
2 in
Length
21 in

Details

Color
Black

Description

You and your friends will have hours of fun playing this Arachnid Cricket Pro 750 Talking Electronic Dartboard with 36 games and 175 options, including 7 cricket games. High-end features include an 8 player score display with 4 player scores shown simultaneously, as well as 4 sets of cricket tri-color LED's shown simultaneously. Record your voice and the computer calls out your own recorded name when it is your turn! Made with NylonTough segments to ensure a lifetime of fun and competition. Regulation 15.5'' target area. Accessories included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.