Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light Up Arcade Stand Up Rustic Cabinet with Cricket Pro 650

  • Mfr # E650FSRT-BK2

  • Zoro # G113322065


product price: $507.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E650FSRT-BK2
Zoro #
G113322065
UPC #
754806326375
Country of Origin
China

Details

Color
Tan

Description

Turn your rec room into an arcade with the Arachnid E650 Free Standing Dartboard Cabinet Set. The standing rustic tan wood grain finish cabinet with LED lighting brings the arcade to you. This black freestanding cabinet houses the feature-packed CricketPro 650 Electronic Dart Game, which includes a regulation 15.5'' target area and 24 games with 132 options, including 5 cricket games. The LED display keeps score for up to eight players at one time, so you can have plenty of friends over for arcade-style fun. The cabinet has convenient storage with three shelves plus additional storage space under the lid for all of your darting accessories. Assembly required. Dartboard accessories included


  • •GAMES AND VARIATIONS – The Arachnid E650 includes 24 games, 132 variations and six soft-tip darts
  • •BRING THE ARCADE HOME – The rustic tan wood grain finish cabinet with LED lighting brings the joy of the arcade home with you while accenting today's home decor
  • •REGULATION – This dartboard has a 15.5” regulation target area as well as tournament spider and tournament colors.
  • •REDUCED BOUNCE OUTS – The micro-thin segment dividers dramatically reduce bounce outs while the Nylon Tough segments improve playability and durability.
  • •DARTBOARD FEATURES – Voice prompt for players to throw, a solo play option, a player handicap feature and sleep mode. The ARACHNID trademark is a registered trademark owned by ARACHNID 360 LLC and used by Escalade Sports pursuant to license. For customer support, please contact ESCALADE SPORTS at 1-800-467-1421 or gameroom@escaladesports.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.