Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reactor Electronic Dartboard and Cabinet

  • Mfr # EDBC200

  • Zoro # G213313956


product price: $52.65
/ea

Key Features

Color
Black
Width
0.8 in
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDBC200
Zoro #
G213313956
UPC #
719981714621
Country of Origin
China

Dimensions

Width
0.8 in
Length
33 in

Details

Color
Black

Description

The Arachnid Reactor Electronic Dartboard and Cabinet is an economical board with built in cabinet doors and includes everything you need to start playing. This family game room necessity comes with an LCD display, cricket scoring displays, 8-player scoring, a heckler feature and 21 games with 65 variations for hours of fun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.