Zoro Homepage

Voyager Electronic Dartboard

  • Mfr # EDB400

  • Zoro # G013313897


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
1.2 in
Length
20.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDB400
Zoro #
G013313897
UPC #
719981714652
Country of Origin
China

Dimensions

Width
1.2 in
Length
20.3 in

Details

Color
Black

Description

The Arachnid Voyager Electronic Dartboard features a regulation-sized 15.5'' inch target popular with advanced soft-tip dart players. With 29 games and 90 variations, this dartboard will keep you playing for hours. Comes with dedicated 2-player X/O scoring with backlit LCD display, built-in dart holders and 2 sets of soft-tip darts to get you started.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.