4 PRO without display, US920
- Mfr # TDSPC2U5
- Zoro # G809915571
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Color
White
Includes
2 AA Alkaline Batteries
Width
2.76 in
Length
2.76 in
Height
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDSPC2U5
- Zoro #
- G809915571
- UPC #
- 793888972858
- Country of Origin
- Latvia
Dimensions
- Width
- 2.76 in
- Length
- 2.76 in
- Height
- 2.76 in
- Depth
- 0.94 in
Details
- Color
- White
- Includes
- 2 AA Alkaline Batteries
Description
Aranet4 PRO without display is an innovative stand-alone battery-powered wireless monitor for measuring CO2, relative humidity, temperature, and atmospheric pressure in a variety of public indoor spaces such as warehouses, schools, or hospitals. Aranet4 PRO without display is light, portable, simple to install, and effortless to operate. The monitored data can be viewed by using the Aranet PRO/PRO Plus/PRO Plus LTE base station. For an upgraded user experience, it can also be paired with Aranet Cloud.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.