Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defrost Kit 18Qt White

  • Mfr # 01828

  • Zoro # G622738593


product price: $35.89
/ea
Sold in multiples of 3 for $107.67

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01828
Zoro #
G622738593
UPC #
8411777018280
Country of Origin
Spain

Description

Defrost Kit, Capacity 18 qt, Color White, Material Polyethylene, Overall Height 8 in, Overall Length 20 7/8 in, Overall Width 12 3/4 in, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 194 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.