Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defrost Kit 9.2 Gal White

  • Mfr # 01260

  • Zoro # G422738311


product price: $66.09
/ea
Sold in multiples of 2 for $132.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01260
Zoro #
G422738311
UPC #
8411777012608
Country of Origin
Spain

Description

Defrost Kit, Capacity 37 qt, Color White, Material Polyethylene, Overall Height 11 1/4 in, Overall Length 20 7/8 in, Overall Width 15 5/8 in, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 194 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.