Zoro Homepage

Food Pan With Airtight Lid 1/2 Size 2.5"

  • Mfr # 03032

  • Zoro # G322738442


product price: $11.89
/ea
Sold in multiples of 6 for $71.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03032
Zoro #
G322738442
UPC #
8411777030329
Country of Origin
Spain

Description

Food Pan, Capacity 4.2 qt, Color Clear, Material Polypropylene, Overall Height 2 1/2 in, Overall Length 12 3/4 in, Overall Width 10 1/2 in, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Graduation Unit of Measure Liters, Quarts, Maximum Temperature 203 Degrees F, Microwaveable Yes, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Includes Color Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.