Zoro Homepage

Ingredient Bin Full Size Fifo System 6 G

  • Mfr # 09144

  • Zoro # G322738367


product price: $38.85
/ea
Sold in multiples of 6 for $233.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09144
Zoro #
G322738367
UPC #
8411777091443
Country of Origin
Spain

Description

Ingredient Bin, Lid Color Clear, Lid Included Yes, Overall Height 8 in, Dishwasher Safe Yes, First In First Out Compatible Yes, Product Type Ingredient Bin, Capacity 6 gal, Color Clear, Overall Length 22 1/4 in, Overall Width 13 3/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.