Zoro Homepage

Ingredient Bin Gn Full Size 21 Gal Polyp

  • Mfr # 00919

  • Zoro # G322738039


product price: $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00919
Zoro #
G322738039
UPC #
8411777009196
Country of Origin
Spain

Description

Ingredient Bin, Lid Color Clear, Lid Included Yes, Overall Height 22 in, Dishwasher Safe Yes, Product Type Ingredient Bin, Capacity 21 gal, Color Clear, Overall Length 25 3/4 in, Overall Width 17 1/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.