Zoro Homepage

Ingredient Bin Gn Full Size 26 Gal Polyp

  • Mfr # 00920

  • Zoro # G322738596


product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00920
Zoro #
G322738596
UPC #
8411777009202
Country of Origin
Spain

Description

Ingredient Bin, Lid Color Clear, Lid Included Yes, Overall Height 23 in, Dishwasher Safe Yes, Product Type Ingredient Bin, Capacity 26 gal, Color Clear, Overall Length 27 1/2 in, Overall Width 18 1/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.