Zoro Homepage

Ingredient Bin Gn Full Size Fifo System

  • Mfr # 00918

  • Zoro # G522738631


product price: $56.39
/ea
Sold in multiples of 4 for $225.56

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00918
Zoro #
G522738631
UPC #
8411777009189
Country of Origin
Spain

Description

Ingredient Bin, Lid Color Clear, Lid Included Yes, Overall Height 16 in, Dishwasher Safe Yes, First In First Out Compatible Yes, Product Type Ingredient Bin, Capacity 12 gal, Color Clear, Overall Length 23 1/2 in, Overall Width 13 1/2 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.