Zoro Homepage

Lid Food Pan Silicone Gn 1/3 Size - Clea

  • Mfr # 91814

  • Zoro # G422738458


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91814
Zoro #
G422738458
UPC #
8411777918146
Country of Origin
China

Description

Lid, Capacity Not Applicable, Color Clear, Material Silicone, Overall Height 3/8 in, Overall Length 12 1/8 in, Overall Width 6 5/8 in, NSF Certified No, Compatible Container Grainger Part Number 404KK5, 404KK6, 404KK7, Compatible Container Manufacturer Part Number 03029, 03030, 03031, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 392 Degrees F, Microwaveable Yes, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.