Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Container W/Lid Polypropylene 2

  • Mfr # 11851

  • Zoro # G922738514


product price: $9.25
/ea
Sold in multiples of 6 for $55.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11851
Zoro #
G922738514
UPC #
8411777118515
Country of Origin
Spain

Description

Storage Container, Capacity 2.1 qt, Color Clear, Material Polypropylene, Overall Height 4 in, Overall Length 7 1/8 in, Overall Width 7 1/8 in, NSF Certified Yes, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Graduation Unit of Measure Liters, Quarts, Maximum Temperature 203 Degrees F, Microwaveable Yes, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Includes Color Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.