Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeeze Bottle W/ Oil Tip Pe 25 Oz Trans

  • Mfr # 71278

  • Zoro # G122738086


product price: $3.99
/ea
Sold in multiples of 16 for $63.84

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71278
Zoro #
G122738086
UPC #
8411777712782
Country of Origin
Spain

Description

Squeeze Bottle, Number of Tips 1, Product Type Squeeze Bottle, Capacity 25 oz, Closeable Yes, Color Clear, Diameter 3 in, Dishwasher Safe Yes, Material Polyethylene, Opening Diameter 1 3/4 in, Overall Height 10 3/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.